Motion
67491449
#5 Screw, Steel SAE Flat Washer 9/64" ID x 9/32" OD, 1/32" Thick, Plain Finish
MI ITEM #11754081
MFR #67491449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#5 Screw, Steel SAE Flat Washer 9/64" ID x 9/32" OD, 1/32" Thick, Plain Finish
MI ITEM #11754081
MFR #67491449

Mfr description
67491449 67491449 5 SAE STANDARD FLAT WA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    9/64 in
  • Outside Diameter
    9/32 in
  • Screw Size
    #5
  • Thickness
    1/32 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Type
    SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)