Motion
67492561
7/16" Screw, Grade 8 Steel Extra Thick Flat Washer Zinc Yellow Dichromate Finish
Mi Item #11754109
MFR #67492561
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Screw, Grade 8 Steel Extra Thick Flat Washer Zinc Yellow Dichromate Finish
Mi Item #11754109
MFR #67492561

Mfr description
67492561 67492561 7/16 EXTRA THICK FLAT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.15/each

Specifications

Dimensions

  • Inside Diameter Range
    ~1/2 in
  • Maximum Thickness
    0.0980 in
  • Outside Diameter Range
    ~1-1/4 in
  • Screw Size
    7/16

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Steel
  • Material Grade
    Grade 8
  • Type
    Extra Thick
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)