Motion
67493007
M7 Screw, Steel Standard Flat Washer 7.4mm ID x 14mm OD, 1.6mm Thick, Zinc-Plated Finish
MI ITEM #11754119
MFR #67493007
Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M7 Screw, Steel Standard Flat Washer 7.4mm ID x 14mm OD, 1.6mm Thick, Zinc-Plated Finish
MI ITEM #11754119
MFR #67493007

Mfr description
67493007 67493007 M7 SCREW FLAT WASHER Z
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.03/each

Specifications

Dimensions

  • Inside Diameter
    7.40 mm
  • Maximum Thickness
    1.60 mm
  • Outside Diameter
    14.00 in
  • Screw Size
    M7
  • Thickness
    1.60 mm

Details

  • Fastener Standard
    DIN 125; ISO 7089/7090
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • System of Measurement
    Metric
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)