Motion
67493122
M12 Screw, Steel Standard Flat Washer 13mm ID x 24mm OD, 2.5mm Thick, Zinc-Plated Finish
Mi Item #11754122
MFR #67493122
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 Screw, Steel Standard Flat Washer 13mm ID x 24mm OD, 2.5mm Thick, Zinc-Plated Finish
Mi Item #11754122
MFR #67493122

Mfr description
67493122 67493122 M12 SCREW FLAT WASHER
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Inside Diameter
    13.00 mm
  • Maximum Thickness
    2.50 mm
  • Outside Diameter
    24.00 in
  • Screw Size
    M12
  • Thickness
    2.50 mm

Details

  • Fastener Standard
    DIN 125; ISO 7089/7090
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • System of Measurement
    Metric
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)