Motion
67493288
M20 Screw, Steel Standard Flat Washer 21mm ID x 37mm OD, 3mm Thick, Zinc-Plated Finish
Mi Item #11754126
MFR #67493288
Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20 Screw, Steel Standard Flat Washer 21mm ID x 37mm OD, 3mm Thick, Zinc-Plated Finish
Mi Item #11754126
MFR #67493288

Mfr description
67493288 67493288 M20 SCREW FLAT WASHER
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.58/each

Specifications

Dimensions

  • Inside Diameter
    21.00 mm
  • Maximum Thickness
    3.00 mm
  • Outside Diameter
    37.00 in
  • Screw Size
    M20
  • Thickness
    3.00 mm

Details

  • Fastener Standard
    DIN 125; ISO 7089/7090
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • System of Measurement
    Metric
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)