Motion
67493486
#8 Screw, Steel Fender Flat Washer 3/16" ID x 3/4" OD, 0.067" Thick, Zinc-Plated Finish
MI ITEM #11754129
MFR #67493486
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Screw, Steel Fender Flat Washer 3/16" ID x 3/4" OD, 0.067" Thick, Zinc-Plated Finish
MI ITEM #11754129
MFR #67493486

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.35/each

Specifications

Dimensions

  • Inside Diameter
    0.1830 in,3/16 in
  • Inside Diameter Range
    0.1830 in~0.1930 in
  • Maximum Thickness
    0.0670 in
  • Outside Diameter
    3/4 in
  • Outside Diameter Range
    0.7450 in~
  • Screw Size
    #8
  • Thickness
    0.0670 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    Fender

Overview

Mfr description
67493486 67493486 8X3/4 FENDER WASHER ZI
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought