Motion
67493569
1/4" Screw, Steel Fender Flat Washer 1/4" ID x 7/8" OD, 0.08" Thick, Zinc-Plated Finish
MI ITEM #11754130
MFR #67493569
Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, Steel Fender Flat Washer 1/4" ID x 7/8" OD, 0.08" Thick, Zinc-Plated Finish
MI ITEM #11754130
MFR #67493569

Mfr description
67493569 67493569 1/4X7/8 FENDER WASHER
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.25/each

Specifications

Dimensions

  • Inside Diameter
    1/4 in
  • Outside Diameter
    7/8 in
  • Screw Size
    1/4
  • Thickness
    0.0800 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    Fender

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)