1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67493643
3/8" Screw, Steel Fender Flat Washer 13/32" ID x 1-5/8" OD, 0.08" Thick, Zinc-Plated Finish
MI ITEM #
11754132
MFR #
67493643
Price
$1.20
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Flat Washers
Value Collection 67493643
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67493643
3/8" Screw, Steel Fender Flat Washer 13/32" ID x 1-5/8" OD, 0.08" Thick, Zinc-Plated Finish
MI ITEM #
11754132
MFR #
67493643
Mfr description
67493643 67493643 3/8X1-5/8 ZP FENDER WA
Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.20
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
13/32 in
Outside Diameter
1-5/8 in
Screw Size
3/8
Thickness
0.0800 in
Details
Finish Coating
Zinc-Plated
Material
Steel
Type
Fender
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items