1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67494047
1/2" Screw, Silicon Bronze Standard Flat Washer 0.531" ID x 1-1/4" OD, 0.091" Thick
MI ITEM #
11754140
MFR #
67494047
Price
$2.05
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Flat Washers
Value Collection 67494047
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67494047
1/2" Screw, Silicon Bronze Standard Flat Washer 0.531" ID x 1-1/4" OD, 0.091" Thick
MI ITEM #
11754140
MFR #
67494047
Mfr description
67494047 67494047 1/2 SCREWX1 1/4OD FLAT
Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2
.05
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
0.5310 in
Outside Diameter
1-1/4 in
Screw Size
1/2
Thickness
0.0910 in
Details
Material
Silicon Bronze
Type
Standard
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items