1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67494401
1/2" Screw, Aluminum Standard Flat Washer 0.562" ID x 1-1/4" OD, 0.089" Thick
Mi Item #
11754149
MFR #
67494401
Price
$1.50
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Flat Washers
Value Collection 67494401
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67494401
1/2" Screw, Aluminum Standard Flat Washer 0.562" ID x 1-1/4" OD, 0.089" Thick
Mi Item #
11754149
MFR #
67494401
Mfr description
67494401 67494401 1/2 SCREW FLAT WASHER
Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.50
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
0.5620 in
Outside Diameter
1.2500 in
Screw Size
1/2
Thickness
0.0890 in
Details
Material
Aluminum
Type
Standard
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items