Motion
67494526
1/4" Screw, Copper Standard Flat Washer 1/4" ID x 5/8" OD, 0.049" Thick, Plain Finish
Mi Item #11754152
MFR #67494526
Price$0.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, Copper Standard Flat Washer 1/4" ID x 5/8" OD, 0.049" Thick, Plain Finish
Mi Item #11754152
MFR #67494526

Mfr description
67494526 67494526 1/4 SCREW FLAT WASHER
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.93/each

Specifications

Dimensions

  • Inside Diameter
    0.2500 in
  • Outside Diameter
    5/8 in
  • Screw Size
    1/4
  • Thickness
    0.0490 in

Details

  • Finish Coating
    Plain
  • Material
    Copper
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)