Motion
67494641
7/16" Screw, Copper Standard Flat Washer 1/2" ID x 1-1/8" OD, 0.078" Thick, Plain Finish
Mi Item #11754155
MFR #67494641
Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Screw, Copper Standard Flat Washer 1/2" ID x 1-1/8" OD, 0.078" Thick, Plain Finish
Mi Item #11754155
MFR #67494641

Mfr description
67494641 67494641 7/16 SCREW FLAT WASHER
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.20/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • Outside Diameter
    1-1/8 in
  • Screw Size
    7/16
  • Thickness
    0.0780 in

Details

  • Finish Coating
    Plain
  • Material
    Copper
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)