Motion
67494724
5/8" Screw, Copper Standard Flat Washer 0.688" ID x 1-3/4" OD, 0.102" Thick, Plain Finish
MI ITEM #11754157
MFR #67494724
Price$16.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Screw, Copper Standard Flat Washer 0.688" ID x 1-3/4" OD, 0.102" Thick, Plain Finish
MI ITEM #11754157
MFR #67494724

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.73/each

Specifications

Dimensions

  • Inside Diameter
    0.6880 in
  • Outside Diameter
    1-3/4 in
  • Screw Size
    5/8
  • Thickness
    0.1020 in

Details

  • Finish Coating
    Plain
  • Material
    Copper
  • Type
    Standard

Overview

Mfr description
67494724 67494724 5/8 SCREW FLAT WASHER
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought