Motion
67496406
Split Lock Washer - 0.3820 in ID, 0.5530 in OD, 0.1250 in Thickness, Steel Material, Uncoated Finish
Mi Item #11754193
MFR #67496406
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.3820 in ID, 0.5530 in OD, 0.1250 in Thickness, Steel Material, Uncoated Finish
Mi Item #11754193
MFR #67496406

Mfr description
67496406 3/8" ALLOY STL LOCKWASHER
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.3930 in
  • Maximum Outside Diameter
    0.5530 in
  • Maximum Thickness
    4.00 mm
  • Minimum Inside Diameter
    0.3820
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    3/8
  • Thickness
    0.1250 in

Details

  • Fastener Standard
    DIN 127
  • Finish Coating
    Uncoated
  • Hardness
    Rockwell C44-C51 HBS
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)