Motion
67496646
Split Lock Washer - 1.0170 in ID, 1.4830 in OD, 0.2500 in Thickness, Steel Material, Uncoated Finish
Mi Item #11754199
MFR #67496646
Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.0170 in ID, 1.4830 in OD, 0.2500 in Thickness, Steel Material, Uncoated Finish
Mi Item #11754199
MFR #67496646

Mfr description
67496646 67496646 1 LOCKWASHER F/SHCS PL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.78/each

Specifications

Dimensions

  • Maximum Inside Diameter
    1.0420 in
  • Maximum Outside Diameter
    1.4830 in
  • Maximum Thickness
    4.00 mm
  • Minimum Inside Diameter
    1.0170
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    1
  • Thickness
    0.2500 in

Details

  • Fastener Standard
    DIN 127
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)