Motion
67497248
Split Lock Washer - 18.20 mm ID, 29.40 mm OD, 3.50 mm Thickness, Steel Material, Uncoated Finish
Mi Item #11754214
MFR #67497248
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 18.20 mm ID, 29.40 mm OD, 3.50 mm Thickness, Steel Material, Uncoated Finish
Mi Item #11754214
MFR #67497248

Mfr description
67497248 67497248 M18 PLAIN STEEL METRIC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Inside Diameter
    19.00 mm
  • Maximum Outside Diameter
    29.40 mm
  • Maximum Thickness
    4.00 mm
  • Minimum Inside Diameter
    18.20 mm
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    M18
  • Thickness
    3.50 mm

Details

  • Fastener Standard
    DIN 127B
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)