Motion
67497289
Split Lock Washer - 20.20 mm ID, 33.60 mm OD, 4.00 mm Thickness, Steel Material, Uncoated Finish
Mi Item #11754215
MFR #67497289
Price$1.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 20.20 mm ID, 33.60 mm OD, 4.00 mm Thickness, Steel Material, Uncoated Finish
Mi Item #11754215
MFR #67497289

Mfr description
67497289 67497289 M20 PLAIN STEEL METRIC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.13/each

Specifications

Dimensions

  • Maximum Inside Diameter
    21.20 mm
  • Maximum Outside Diameter
    33.60 mm
  • Maximum Thickness
    4.00 mm
  • Minimum Inside Diameter
    20.20 mm
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    M20
  • Thickness
    4.00 mm

Details

  • Fastener Standard
    DIN 127B
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)