Motion
67497362
Split Lock Washer - 1.1290 in ID, 1.8530 in OD, 0.2810 in Thickness, Steel Material, Zinc-Plated Finish
Mi Item #11754217
MFR #67497362
Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.1290 in ID, 1.8530 in OD, 0.2810 in Thickness, Steel Material, Zinc-Plated Finish
Mi Item #11754217
MFR #67497362

Mfr description
67497362 67497362 1 1/8 SPLIT LOCK WASHE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.65/each

Specifications

Dimensions

  • Maximum Inside Diameter
    1.1530 in
  • Maximum Outside Diameter
    1.8530 in
  • Maximum Thickness
    4.00 mm
  • Minimum Inside Diameter
    1.1290 in
  • Minimum Outside Diameter
    1.8470 in
  • Screw Size
    1-1/8
  • Thickness
    0.2810 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)