Motion
67497685
Split Lock Washer - 0.1670 in ID, 0.3070 in OD, 0.0400 in Thickness, Steel Material, Uncoated Finish
Mi Item #11754225
MFR #67497685
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.1670 in ID, 0.3070 in OD, 0.0400 in Thickness, Steel Material, Uncoated Finish
Mi Item #11754225
MFR #67497685

Mfr description
67497685 67497685 8 SPLIT LOCK WASHER PL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.1740 in
  • Maximum Outside Diameter
    0.3070 in
  • Maximum Thickness
    4.00 mm
  • Minimum Inside Diameter
    0.1670 in
  • Minimum Outside Diameter
    0.2930 in
  • Screw Size
    #8
  • Thickness
    0.0400 in

Details

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)