Motion
67497727
Split Lock Washer - 0.1930 in ID, 0.3500 in OD, 0.0470 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754226
MFR #67497727
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.1930 in ID, 0.3500 in OD, 0.0470 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754226
MFR #67497727

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.05/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.2000 in
  • Maximum Outside Diameter
    0.3500 in
  • Maximum Thickness
    4.00 mm
  • Minimum Inside Diameter
    0.1930 in
  • Minimum Outside Diameter
    0.3340 in
  • Screw Size
    #10
  • Thickness
    0.0470 in

Details

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications

Overview

Mfr description
67497727 67497727 10 SPLIT LOCK WASHER P
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought