Motion
67498006
Split Lock Washer - 0.5640 in ID, 0.9710 in OD, 0.1410 in Thickness, Steel Material, Uncoated Finish
Mi Item #11754233
MFR #67498006
Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.5640 in ID, 0.9710 in OD, 0.1410 in Thickness, Steel Material, Uncoated Finish
Mi Item #11754233
MFR #67498006

Mfr description
67498006 67498006 9/16 SPLIT LOCK WASHER
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.43/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.5740 in
  • Maximum Outside Diameter
    0.9710 in
  • Minimum Inside Diameter
    0.5640 in
  • Minimum Outside Diameter
    0.9650 in
  • Screw Size
    9/16
  • Thickness
    0.1410 in

Details

  • Fastener Standard
    DIN 127B
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)