Motion
67498329
Split Lock Washer - 0.1140 in ID, 0.2230 in OD, 0.0250 in Thickness, Silicon Bronze Material, Uncoated Finish
MI ITEM #11754241
MFR #67498329
Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.1140 in ID, 0.2230 in OD, 0.0250 in Thickness, Silicon Bronze Material, Uncoated Finish
MI ITEM #11754241
MFR #67498329

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.08/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.1200 in
  • Maximum Outside Diameter
    0.2230 in
  • Minimum Inside Diameter
    0.1140 in
  • Minimum Outside Diameter
    0.2090 in
  • Screw Size
    #4
  • Thickness
    0.0250 in

Details

  • Fastener Standard
    DIN 127B
  • Finish Coating
    Uncoated
  • Material
    Silicon Bronze
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric

Overview

Mfr description
67498329 67498329 4 SILICON BRONZE SPLIT
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in place. Split lock washers are used in high-vibration applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought