Motion
67498568
Split Lock Washer - 0.2520 in ID, 0.4910 in OD, 0.0620 in Thickness, Silicon Bronze Material, Zinc-Plated Finish
Mi Item #11754246
MFR #67498568
Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.2520 in ID, 0.4910 in OD, 0.0620 in Thickness, Silicon Bronze Material, Zinc-Plated Finish
Mi Item #11754246
MFR #67498568

Mfr description
67498568 67498568 1/4 SILICON BRONZE SPL
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in place. Split lock washers are used in high-vibration applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.58/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.2620 in
  • Maximum Outside Diameter
    0.4910 in
  • Minimum Inside Diameter
    0.2540 in
  • Minimum Outside Diameter
    0.4890 in
  • Screw Size
    1/4
  • Thickness
    0.0620 in

Details

  • Fastener Standard
    ASME B18.21.1
  • Finish Coating
    Zinc-Plated
  • Material
    Silicon Bronze
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)