Motion
67498725
Split Lock Washer - 0.5020 in ID, 0.8830 in OD, 0.1250 in Thickness, Silicon Bronze Material, Uncoated Finish
Mi Item #11754250
MFR #67498725
Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.5020 in ID, 0.8830 in OD, 0.1250 in Thickness, Silicon Bronze Material, Uncoated Finish
Mi Item #11754250
MFR #67498725

Mfr description
67498725 67498725 1/2 SILICON BRONZE SPL
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in place. Split lock washers are used in high-vibration applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.90/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.5180 in
  • Maximum Outside Diameter
    0.8830 in
  • Minimum Inside Diameter
    0.5060 in
  • Minimum Outside Diameter
    0.8730 in
  • Screw Size
    1/2
  • Thickness
    0.1250 in

Details

  • Fastener Standard
    ASME B18.21.1
  • Finish Coating
    Uncoated
  • Material
    Silicon Bronze
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)