Motion
67498964
7/8" Screw, 0.927" ID, Steel Internal Tooth Lock Washer - 1.41" OD, Zinc-Plated, Grade 2
Mi Item #11754256
MFR #67498964
Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Screw, 0.927" ID, Steel Internal Tooth Lock Washer - 1.41" OD, Zinc-Plated, Grade 2
Mi Item #11754256
MFR #67498964

Mfr description
67498964 67498964 7/8 INT TOOTH LOCK WAS
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.43/each

Specifications

Dimensions

  • Inner Diameter
    0.9270 in
  • Minimum Inside Diameter
    0.8940 in
  • Minimum Outside Diameter
    1.3640 in
  • Outer Diameter
    1.4100 in
  • Screw Size
    7/8
  • Thickness
    0.040 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Tooth Type
    Internal Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)