Motion
67499608
5/8" Screw, 0.663" ID, Steel External Tooth Lock Washer - 1.071" OD, Zinc-Plated, Grade 2
Mi Item #11754261
MFR #67499608
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Screw, 0.663" ID, Steel External Tooth Lock Washer - 1.071" OD, Zinc-Plated, Grade 2
Mi Item #11754261
MFR #67499608

Mfr description
67499608 67499608 5/8 EXT TOOTH LOCK WAS
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.35/each

Specifications

Dimensions

  • Inner Diameter
    0.6630 in
  • Minimum Inside Diameter
    0.6400 in
  • Minimum Outside Diameter
    1.0450 in
  • Outer Diameter
    1.0710 in
  • Screw Size
    5/8
  • Thickness
    0.050 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Tooth Type
    External Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)