Motion
67500363
5/16" Screw, 0.332" ID, Steel Internal Tooth & External Tooth Lock Washer - 0.9" OD, Zinc-Plated, Grade 2
Mi Item #11754267
MFR #67500363
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, 0.332" ID, Steel Internal Tooth & External Tooth Lock Washer - 0.9" OD, Zinc-Plated, Grade 2
Mi Item #11754267
MFR #67500363

Mfr description
67500363 67500363 5/16 ZINC PLATED EXT/I
  • Internal/external tooth lock washers have teeth along both the inside and outside diameters
  • They provide the greatest resistance to loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.83/each

Specifications

Dimensions

  • Inner Diameter
    0.3320 in
  • Minimum Inside Diameter
    0.3200 in
  • Minimum Outside Diameter
    0.8650 in
  • Outer Diameter
    0.9000 in
  • Screw Size
    5/16
  • Thickness
    0.040 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Tooth Type
    Internal Tooth/External Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)