Motion
67500728
5/16" Screw, 0.333" ID, Steel External Tooth Lock Washer - 0.599" OD, Zinc-Plated, Grade 2
Mi Item #11754274
MFR #67500728
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, 0.333" ID, Steel External Tooth Lock Washer - 0.599" OD, Zinc-Plated, Grade 2
Mi Item #11754274
MFR #67500728

Mfr description
67500728 67500728 5/16 ZINC PLATED CTSK
  • Countersunk lock washers are used with flat and oval head screws in countersinking applications
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Inner Diameter
    0.3330 in
  • Maximum Height
    0.1920 in
  • Minimum Height
    0.1650 in
  • Minimum Inside Diameter
    0.3180 in
  • Outer Diameter
    0.5990 in
  • Screw Size
    5/16
  • Thickness
    0.028 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Includes
    Countersunk
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Tooth Type
    External Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)