Motion
67500843
5/16" Screw, Steel USS Flat Washer 3/8" ID x 7/8" OD, 5/64" Thick, Galvanized Finish
MI ITEM #11754276
MFR #67500843
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, Steel USS Flat Washer 3/8" ID x 7/8" OD, 5/64" Thick, Galvanized Finish
MI ITEM #11754276
MFR #67500843

Mfr description
67500843 67500843 5/16 FLAT WASHER GAL S
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Inside Diameter
    3/8 in
  • Inside Diameter Range
    0.3700 in~0.3900 in
  • Maximum Thickness
    0.1040 in
  • Outside Diameter
    7/8 in
  • Outside Diameter Range
    0.8680 in~
  • Screw Size
    5/16
  • Thickness
    5/64 in

Details

  • Fastener Standard
    ASME B18.22.1
  • Finish Coating
    Galvanized
  • Material
    Steel
  • Type
    USS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)