Motion
67500926
1/2" Screw, Steel USS Flat Washer 9/16" ID x 1-3/8" OD, 7/64" Thick, Galvanized Finish
Mi Item #11754278
MFR #67500926
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, Steel USS Flat Washer 9/16" ID x 1-3/8" OD, 7/64" Thick, Galvanized Finish
Mi Item #11754278
MFR #67500926

Mfr description
67500926 67500926 1/2 FLAT WASHER GAL ST
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Inside Diameter
    9/16 in
  • Inside Diameter Range
    0.5570 in~0.5770 in
  • Maximum Thickness
    0.1320 in
  • Outside Diameter
    1-3/8 in
  • Outside Diameter Range
    1.3680 in~
  • Screw Size
    1/2
  • Thickness
    7/64 in

Details

  • Fastener Standard
    ASME B18.22.1
  • Finish Coating
    Galvanized
  • Material
    Steel
  • Type
    USS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)