Motion
67513523
7/8-14 UNF Steel Right Hand Hex Nut;1-5/16" Across Flats, 3/4" High, Zinc Yellow Dichromate Cad & Waxed Finish
Mi Item #11754311
MFR #67513523
Price$14.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-14 UNF Steel Right Hand Hex Nut;1-5/16" Across Flats, 3/4" High, Zinc Yellow Dichromate Cad & Waxed Finish
Mi Item #11754311
MFR #67513523

Mfr description
67513523 67513523 7/8-14 L9 FIN HEX NUT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.28/each

Specifications

Dimensions

  • Height
    3/4 in
  • Thread Size
    7/8-14
  • Width Across Flats
    1-5/16 in

Details

  • Coating
    Zinc Yellow Dichromate Cad and Waxed
  • Material
    Steel
  • Material Grade
    Grade L9
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)