Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC Grade L9 Hex Lock Nut with Distorted Thread - Cadmium Dichromate Finish
MI ITEM #11754312
MFR #67513721

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
67513721 67513721 3/8-16 CADMIUM PLATED
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    3/8-16
  • Finish Coating
    Cadmium Dichromate
  • Height
    0.4000 in
  • Thread Direction
    Right Hand
  • Grade
    Grade L9
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Locking Type
    Distorted Thread
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought