Motion
67514562
1/4" Screw, Grade 9 Steel SAE Flat Washer Zinc Yellow Dichromate Finish
Mi Item #11754322
MFR #67514562
Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, Grade 9 Steel SAE Flat Washer Zinc Yellow Dichromate Finish
Mi Item #11754322
MFR #67514562

Mfr description
67514562 67514562 1/4 L9 TENSION FLAT WA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.25/each

Specifications

Dimensions

  • Inside Diameter Range
    0.2760 in~0.2860 in
  • Maximum Thickness
    0.0710 in
  • Outside Diameter Range
    0.6200 in~
  • Screw Size
    1/4

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Steel
  • Material Grade
    Grade 9
  • Type
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)