Overview
Mfr description
67518928 67518928 1/4-20X1 HX HD CAP SCR
- Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Thread Size1/4-20 in
- Length1 in
- MaterialAlloy Steel
- Material GradeGrade 8
- CoatingZinc-Plated
- Hex Size7/16 in
- ThreadingFully Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data