Overview
Mfr description
67521922 67521922 3/8-16X7 HX HD CAP SCR
- Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Thread Size3/8-16 in
- Length7 in
- MaterialAlloy Steel
- Material GradeGrade 8
- CoatingZinc-Plated
- Hex Size9/16 in
- ThreadingPartially Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data