Overview
Mfr description
67523167 67523167 1/2-13X1 1/2 HX HD CAP
- Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Thread Size1/2-13 in
- Length1-1/2 in
- MaterialAlloy Steel
- Material GradeGrade 8
- CoatingZinc-Plated
- Hex Size3/4 in
- ThreadingFully Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data