Overview
Mfr description
67531046 67531046 1/4-28X5 HX HD CAP SCR
- Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Thread Size1/4-28 in
- Length5 in
- MaterialAlloy Steel
- Material GradeGrade 8
- CoatingZinc-Plated
- Hex Size7/16 in
- ThreadingPartially Threaded
- Thread StandardUNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data