Overview
Mfr description
67531442 67531442 5/16-24X7/8 HX HD CAP
- Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Thread Size5/16-24 in
- Length7/8 in
- MaterialAlloy Steel
- Material GradeGrade 8
- CoatingZinc-Plated
- Hex Size1/2 in
- ThreadingFully Threaded
- Thread StandardUNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data