Overview
Mfr description
67531806 67531806 5/16-24X3 HX HD CAP SC
- Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Thread Size5/16-24 in
- Length3 in
- MaterialAlloy Steel
- Material GradeGrade 8
- CoatingZinc-Plated
- Hex Size1/2 in
- ThreadingPartially Threaded
- Thread StandardUNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data