Overview
Mfr description
67535526 67535526 9/16-18X3 1/4 HX HD CA
- Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Thread Size9/16-18 in
- Length3-1/4 in
- MaterialAlloy Steel
- Material GradeGrade 8
- CoatingZinc-Plated
- Hex Size13/16 in
- ThreadingPartially Threaded
- Thread StandardUNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data