Motion
67539767
1-14 UNF, 10" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc-Plated Finish, 1-1/2" Hex
MI ITEM #11754733
MFR #67539767
List Price$88.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-14 UNF, 10" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc-Plated Finish, 1-1/2" Hex
MI ITEM #11754733
MFR #67539767

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$88.48/each for your price

Overview

Mfr description
67539767 67539767 1-14X10 HX HD CAP SCR-
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    1-14 in
  • Length
    10 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Zinc-Plated
  • Hex Size
    1-1/2 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought