Motion
67548040
Size 5/0, 0.0784" Small End Diam, 0.094" Large End Diam, Uncoated Steel Taper Pin - Grade C-12L14, 3/4" OAL, 3/4 Pin Length
MI ITEM #11754792
MFR #67548040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 5/0, 0.0784" Small End Diam, 0.094" Large End Diam, Uncoated Steel Taper Pin - Grade C-12L14, 3/4" OAL, 3/4 Pin Length
MI ITEM #11754792
MFR #67548040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67548040 67548040 NO.5/0 3/4 TAPER PIN P
  • Taper pins create a stop or wedge in machinery and are used when frequent assembly and disassembly are required
  • One end of the pin is slightly larger in diameter than the other, which results in a uniform taper for simple, effective fastening.

Specifications

  • Fastener Standard
    ANSI/ASME B18.8.2
  • Finish Coating
    Uncoated
  • Large End Diameter
    0.0940 in
  • Material
    Steel
  • Material Grade
    C-12L14
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Overall Length
    3/4 in
  • Pin Length
    3/4 in
  • Pin Type
    Taper Pin
  • Size
    5/0
  • Small End Diameter
    0.0784 in
  • Taper per Foot
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text