Motion
67548362
Size 3/0, 0.1042" Small End Diam, 0.125" Large End Diam, Uncoated Steel Taper Pin - Grade C-12L14, 1" OAL, 1 Pin Length
MI ITEM #11754800
MFR #67548362
List Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 3/0, 0.1042" Small End Diam, 0.125" Large End Diam, Uncoated Steel Taper Pin - Grade C-12L14, 1" OAL, 1 Pin Length
MI ITEM #11754800
MFR #67548362

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.90/each for your price

Overview

Mfr description
67548362 67548362 NO.3/0 1 TAPER PIN PLA
  • Taper pins create a stop or wedge in machinery and are used when frequent assembly and disassembly are required
  • One end of the pin is slightly larger in diameter than the other, which results in a uniform taper for simple, effective fastening.

Specifications

  • Pin Type
    Taper Pin
  • Material
    Steel
  • Small End Diameter
    0.1042 in
  • Large End Diameter
    0.1250 in
  • Fastener Standard
    ANSI/ASME B18.8.2
  • Finish Coating
    Uncoated
  • Material Grade
    C-12L14
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Overall Length
    1 in
  • Pin Length
    1 in
  • Size
    3/0
  • Taper per Foot
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought