Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 3/0, 0.099" Small End Diam, 0.125" Large End Diam, Uncoated Steel Taper Pin - Grade C-12L14, 1-1/4" OAL, 1-1/4 Pin Length
MI ITEM #11754801
MFR #67548404

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
67548404 67548404 NO.3/0 1 1/4 TAPER PIN
  • Taper pins create a stop or wedge in machinery and are used when frequent assembly and disassembly are required
  • One end of the pin is slightly larger in diameter than the other, which results in a uniform taper for simple, effective fastening.

Specifications

  • Pin Type
    Taper Pin
  • Material
    Steel
  • Small End Diameter
    0.0990 in
  • Large End Diameter
    0.1250 in
  • Fastener Standard
    ANSI/ASME B18.8.2
  • Finish Coating
    Uncoated
  • Material Grade
    C-12L14
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Overall Length
    1-1/4 in
  • Pin Length
    1-1/4 in
  • Size
    3/0
  • Taper per Foot
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text