Motion
67548602
Size 2/0, 0.1098" Small End Diam, 0.141" Large End Diam, Uncoated Steel Taper Pin - Grade C-12L14, 1-1/2" OAL, 1-1/2 Pin Length
MI ITEM #11754806
MFR #67548602
List Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 2/0, 0.1098" Small End Diam, 0.141" Large End Diam, Uncoated Steel Taper Pin - Grade C-12L14, 1-1/2" OAL, 1-1/2 Pin Length
MI ITEM #11754806
MFR #67548602

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.18/each for your price

Overview

Mfr description
67548602 67548602 NO.2/0 1 1/2 TAPER PIN
  • Taper pins create a stop or wedge in machinery and are used when frequent assembly and disassembly are required
  • One end of the pin is slightly larger in diameter than the other, which results in a uniform taper for simple, effective fastening.

Specifications

  • Pin Type
    Taper Pin
  • Material
    Steel
  • Small End Diameter
    0.1098 in
  • Large End Diameter
    0.1410 in
  • Fastener Standard
    ANSI/ASME B18.8.2
  • Finish Coating
    Uncoated
  • Material Grade
    C-12L14
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Overall Length
    1-1/2 in
  • Pin Length
    1-1/2 in
  • Size
    2/0
  • Taper per Foot
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought