Overview
Mfr description
67551929 67551929 NO.7X2 3/4 TAPER PIN P
- Taper pins create a stop or wedge in machinery and are used when frequent assembly and disassembly are required
- One end of the pin is slightly larger in diameter than the other, which results in a uniform taper for simple, effective fastening.
Specifications
- Pin TypeTaper Pin
- MaterialSteel
- Small End Diameter0.3518 in
- Large End Diameter0.4090 in
- Fastener StandardANSI/ASME B18.8.2
- Finish CoatingUncoated
- Material GradeC-12L14
- Max Diameter Tolerance0.0013 in
- Min Diameter Tolerance-0.0007 in
- Overall Length2-3/4 in
- Pin Length2-3/4
- Size7
- Taper per Foot1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data