Motion
67552281
Size 8, 0.4504" Small End Diam, 0.492" Large End Diam, Uncoated Steel Taper Pin - Grade C-12L14, 2" OAL, 2 Pin Length
MI ITEM #11754898
MFR #67552281
List Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 8, 0.4504" Small End Diam, 0.492" Large End Diam, Uncoated Steel Taper Pin - Grade C-12L14, 2" OAL, 2 Pin Length
MI ITEM #11754898
MFR #67552281

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.20/each for your price

Overview

Mfr description
67552281 67552281 NO.8 2 TAPER PIN PLAIN
  • Taper pins create a stop or wedge in machinery and are used when frequent assembly and disassembly are required
  • One end of the pin is slightly larger in diameter than the other, which results in a uniform taper for simple, effective fastening.

Specifications

  • Pin Type
    Taper Pin
  • Material
    Steel
  • Small End Diameter
    0.4504 in
  • Large End Diameter
    0.4920 in
  • Fastener Standard
    ANSI/ASME B18.8.2
  • Finish Coating
    Uncoated
  • Material Grade
    C-12L14
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Overall Length
    2 in
  • Pin Length
    2
  • Size
    8
  • Taper per Foot
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text