Motion
67556365
3/8-16 UNC, 1" Length Under Head, Cup Point Set Screw Grade 18-8 Stainless Steel
MI ITEM #11754999
MFR #67556365
List Price$2.95/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 1" Length Under Head, Cup Point Set Screw Grade 18-8 Stainless Steel
MI ITEM #11754999
MFR #67556365

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.95/ca for your price

Overview

Mfr description
67556365 67556365 3/8-16 X 1 CUP PT SQ H
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
  • Square drive types have square recesses and are driven with Crescent wrenches, open-ended wrenches and certain sockets
  • They are commonly used in woodworking in limited-clearance applications or when added torque is needed
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Point Type
    Cup
  • Thread Size
    3/8-16 in
  • Length Measurement Type
    Length Under Head
  • Length
    1 in
  • Drive Type
    Square
  • Material Grade
    18-8
  • Material
    Stainless Steel
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text