Motion
67560201
1/4-20 UNC Hex Socket 82° Flat Cap Screw;18-8 Stainless Steel, 3/4" Overall Length
Mi Item #11755095
MFR #67560201
Price$0.30/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC Hex Socket 82° Flat Cap Screw;18-8 Stainless Steel, 3/4" Overall Length
Mi Item #11755095
MFR #67560201

Mfr description
67560201 67560201 1/4-20 X 3/4 FHCS 18-8
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.30/ca

Specifications

Dimensions

  • Hex Key Size
    1in
  • Length  
    1-5/8 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    1/4-20 in

Details

  • Drive Type
    Hex Socket
  • Head Style
    82 Degree Flat
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)