1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67560243
1/4-20 UNC Hex Socket 82° Flat Cap Screw;18-8 Stainless Steel, 1" Overall Length
MI ITEM #
11755096
MFR #
67560243
Price
$0.35
/ca
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Screws
Socket Cap Screws
Value Collection 67560243
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67560243
1/4-20 UNC Hex Socket 82° Flat Cap Screw;18-8 Stainless Steel, 1" Overall Length
MI ITEM #
11755096
MFR #
67560243
Mfr description
67560243 67560243 1/4-20 X 1 FHCS 18-8 S
Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.35
/ca
Add to Cart
Specifications
Dimensions
Hex Key Size
1in
Length
3-1/4 in
Length Measurement Type
Overall Length
Thread Size
1/4-20 in
Details
Drive Type
Hex Socket
Head Style
82 Degree Flat
Material
Stainless Steel
Material Grade
18-8
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items